WATERPROOF INLINE FUSE HOLDER 20A
729.006
- UNSPSC 25172901
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Length (in) | 1-1/4 in |
| Length (mm) | 31.8 mm |
| Width (in) | 1/4 in |
| Width (mm) | 6.35 mm |
| Wire Gauge Range | 12 - 18 GA |
Benefits & Advantage
| Ideal for harsh environments such as water, salt spray, ultraviolet light, ozone, -40 °C (-40 °F) temperatures and can withstand many organic solvents and rigorous shock and vibration |
| Accepts 12 to 18 GA wire leads |
| One piece, highly visible yellow, moulded thermoplastic |
| Uses 729.9 style fuses from 1 amp to 35 amp |
| ROHS compliant |
Review(s)
Product not yet rated.